Speco H24WHRLN Video Surveillance Station - 2 TB HDD - Hybrid Digital Video Recorder - HDMI

  • Mfr # H24WHRLN2TB

  • Zoro # G812430450


product price:  $952.99
/ea
Free Shipping & Returns

Key Features

Includes
Hybrid Digital Video Recorder
Resolution
5MP
Number of Channels
16
HDMI
Yes
Video Formats
H.264, H.265
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H24WHRLN2TB
Zoro #
G812430450
UPC #
30519041942
Country of Origin
China

Details

Item
Video Surveillance Station
Includes
Hybrid Digital Video Recorder
Resolution
5MP
Number of Channels
16
HDMI
Yes
Video Formats
H.264, H.265
HD Recording
Yes
Connectivity Technology
Wired
Series
HRL
System Components
Hybrid Digital Video Recorder
Number of VGA Out
1
Hard Drive Capacity
2 TB
USB
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.