Speco H24WHRLN Video Surveillance Station - 24 TB HDD - Hybrid Digital Video Recorder - HDMI

  • Mfr # H16WHRLN24TB

  • Zoro # G112430402


product price:  $2,187.99
/ea
Free Shipping & Returns

Key Features

Resolution
5MP
Number of Channels
16
Hard Drive Capacity
24 TB
Connectivity Technology
Wired
System Components
Hybrid Digital Video Recorder
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H16WHRLN24TB
Zoro #
G112430402
UPC #
30519041911
Country of Origin
China

Details

Item
Video Surveillance Station
Resolution
5MP
Number of Channels
16
Hard Drive Capacity
24 TB
Connectivity Technology
Wired
System Components
Hybrid Digital Video Recorder
HD Recording
Yes
Video Formats
H.264, H.265
HDMI
Yes
Number of VGA Out
1
USB
Yes
Series
HRL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.