Speco H24WHRLN Video Surveillance Station - 24 TB HDD - Hybrid Digital Video Recorder - HDMI
Mfr # H24WHRLN24TB
Zoro # G912430664
product price:Â $2,429.99
/ea
Free Shipping & Returns
Key Features
Includes
Hybrid Digital Video Recorder
Resolution
5MP
Number of Channels
24
Number of VGA Out
1
HD Recording
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
H24WHRLN24TB
Zoro #
G912430664
UPC #
30519041997
Country of Origin
China
Details
Item
Video Surveillance Station
Includes
Hybrid Digital Video Recorder
Resolution
5MP
Number of Channels
24
Number of VGA Out
1
HD Recording
Yes
HDMI
Yes
Hard Drive Capacity
24 TB
Video Formats
H.265, H.264
Connectivity Technology
Wired
System Components
Hybrid Digital Video Recorder
Series
HRL
USB
Yes
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.