Speco H24WHRLN Video Surveillance Station - 6 TB HDD - Hybrid Digital Video Recorder - HDMI
- Mfr # H16WHRLN6TB
- Zoro # G912430404
product price:Â
$
1,235.99
/ea
Free Shipping & Returns
Key Features
Includes
Hybrid Digital Video Recorder
Number of Channels
16
HD Recording
Yes
Hard Drive Capacity
6 TB
Connectivity Technology
Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H16WHRLN6TB
- Zoro #
- G912430404
- UPC #
- 30519041867
- Country of Origin
- China
- Item
- Video Surveillance Station
- Includes
- Hybrid Digital Video Recorder
- Number of Channels
- 16
- HD Recording
- Yes
- Hard Drive Capacity
- 6 TB
- Connectivity Technology
- Wired
- System Components
- Hybrid Digital Video Recorder
- Number of VGA Out
- 1
- HDMI
- Yes
- Series
- HRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.