Speco Microphone Audio Mixer - Surface Mount - Indoor, Outdoor - Weather Resistant - Aluminum Alloy
Mfr # CAMMICW
Zoro # G312430288
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Alloy
Features
Surface Mount
Durability
Weather Resistant
Device Supported
Pedestal
Standards
NDAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAMMICW
Zoro #
G312430288
UPC #
30519030007
Country of Origin
China
Details
Item
Microphone Audio Mixer
Material
Aluminum Alloy
Features
Surface Mount
Durability
Weather Resistant
Device Supported
Pedestal
Standards
NDAA Compliant
Application
Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.