Speco N32NRN40TB 4K 32-Channel NVR, H.265, 40TB HDD

  • Mfr # N32NRN40TB

  • Zoro # G512430286


product price: $4,319.99
/ea
Free Shipping & Returns

Key Features

Height
3.5 in
Width
17.2 in
Maximum Frame Rate
20 fps
Video Formats
H.265, H.264
Recording Formats
4K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N32NRN40TB
Zoro #
G512430286
UPC #
30519042956
Country of Origin
China

Dimensions

Height
3.5 in
Width
17.2 in
Depth
17.1 in

Details

Item
Video Surveillance Station
Maximum Frame Rate
20 fps
Video Formats
H.265, H.264
Recording Formats
4K
Number of USB Ports
3
USB
Yes
Maximum Resolution
8MP
USB Standard
USB 2.0/3.0
Minimum Operating Temperature
50°F (10°C)
Maximum Operating Temperature
122°F (50°C)
HDMI
Yes
Video Signal Format
NTSC
System Components
Network Video Recorder
Features
Smart Motion Search, PTZ Control, Face Detection
Total Number of Channels
32
Connectivity Technology
Wired
Power Consumption
250 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.