Speco N64NR 64 Channel NVR - 80 TB HDD - Network Video Recorder - HDMI - 4K Recording

  • Mfr # N64NR80TB

  • Zoro # G312430264


product price: $8,048.99
/ea
Free Shipping & Returns

Key Features

Recording Formats
4K
Hard Drive Capacity
80 TB
HDMI
Yes
Maximum Resolution
8MP
Total Number of Audio Out Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N64NR80TB
Zoro #
G312430264
UPC #
30519035880
Country of Origin
China

Details

Item
Video Surveillance Station
Recording Formats
4K
Hard Drive Capacity
80 TB
HDMI
Yes
Maximum Resolution
8MP
Total Number of Audio Out Ports
1
HD Recording
Yes
Connectivity Technology
Wired
Video Formats
H.265, H.264
Number of VGA Out
1
System Components
Network Video Recorder
Ethernet
Yes
Package Contents
N64NR64 Channel NVR Rack ears Remote Control
USB
Yes
Total Number of Channels
64
Remote Management
Yes
Total Number of Audio In Ports
1
Maximum Frame Rate
30 fps

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.