Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speco (N8WNRL10TB) Video Surveillance System

  • Mfr # N8WNRL10TB

  • Zoro # G612430452


product price: $1,021.99
/ea
Free Shipping & Returns

Key Features

Height
11.8 in
Width
15.3 in
Maximum Resolution
8MP
Connectivity Technology
Wired
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N8WNRL10TB
Zoro #
G612430452
UPC #
30519036917
Country of Origin
China

Dimensions

Height
11.8 in
Width
15.3 in
Depth
3.5 in

Details

Item
Video Surveillance Station
Maximum Resolution
8MP
Connectivity Technology
Wired
USB
Yes
HDMI
Yes
HD Recording
Yes
Total Number of Audio In Ports
1
System Components
Network Video Recorder
Remote Management
Yes
Video Formats
H.264, H.265
Hard Drive Capacity
10 TB
Recording Formats
4K
Number of VGA Out
1
Power Source
DC Supply
Total Number of Channels
8
Maximum Frame Rate
30 fps
Ethernet
Yes
Series
NRL

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.