Speco (N8WNRL12TB) Video Surveillance System
Mfr # N8WNRL12TB
Zoro # G412430348
product price: $1,160.99
/ea
Free Shipping & Returns
Key Features
Height
11.8 in
Width
15.3 in
Number of VGA Out
1
Connectivity Technology
Wired
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N8WNRL12TB
Zoro #
G412430348
UPC #
30519031608
Country of Origin
China
Dimensions
Height
11.8 in
Width
15.3 in
Depth
3.5 in
Details
Item
Video Surveillance Station
Number of VGA Out
1
Connectivity Technology
Wired
USB
Yes
System Components
Network Video Recorder
Power Source
DC Supply
HD Recording
Yes
Maximum Resolution
8MP
Maximum Frame Rate
30 fps
HDMI
Yes
Total Number of Channels
8
Ethernet
Yes
Remote Management
Yes
Recording Formats
4K
Video Formats
H.261, H.264
Hard Drive Capacity
12 TB
Total Number of Audio In Ports
1
Series
NRL
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.