Speco (N8WNRL16TB) Video Surveillance System
Mfr # N8WNRL16TB
Zoro # G612430254
product price: $1,562.99
/ea
Free Shipping & Returns
Key Features
Height
11.8 in
Width
15.3 in
Hard Drive Capacity
16 TB
Maximum Frame Rate
30 fps
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N8WNRL16TB
Zoro #
G612430254
UPC #
30519036924
Country of Origin
China
Dimensions
Height
11.8 in
Width
15.3 in
Depth
3.5 in
Details
Item
Video Surveillance Station
Hard Drive Capacity
16 TB
Maximum Frame Rate
30 fps
USB
Yes
Ethernet
Yes
Total Number of Channels
8
HDMI
Yes
Total Number of Audio In Ports
1
HD Recording
Yes
System Components
Network Video Recorder
Remote Management
Yes
Connectivity Technology
Wired
Number of VGA Out
1
Video Formats
H.265, H.264
Maximum Resolution
8MP
Recording Formats
4K
Power Source
DC Supply
Series
NRL
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.