Zoro Homepage

Speco Video Surveillance System - 1 TB HDD - Network Video Recorder, Camera - HDMI

  • Mfr # ZIPK4TA

  • Zoro # G912430763


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Height
2.1 in
Width
11.8 in
HD Recording
Yes
Video Formats
H.264, H.265
System Components
Network Video Recorder, Camera
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZIPK4TA
Zoro #
G912430763
UPC #
30519032667
Country of Origin
China

Dimensions

Height
2.1 in
Width
11.8 in
Depth
8.9 in

Details

Item
Video Surveillance System
HD Recording
Yes
Video Formats
H.264, H.265
System Components
Network Video Recorder, Camera
Ethernet
Yes
Package Contents
4 - Channel Network Video Recorder, (3) 5MP Cameras, (1) 8MP Advanced Analytics Camera, (3) 60ft Ethernet Cables, (1) 3ft Ethernet Cable, Remote Control , (2) AAA Batteries , HDMI Cable
Hard Drive Capacity
1 TB
USB
Yes
Connectivity Technology
Wired
Remote Management
Yes
Total Number of Channels
4
HDMI
Yes
Night Vision
Yes
Maximum Resolution
8MP
Maximum Illumination
0.1 lux
Number of VGA Out
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.