Zoro Homepage

Speco Video Surveillance System - 2 TB HDD - Network Video Recorder, Camera - HDMI

  • Mfr # ZIPK8TA

  • Zoro # G612430773


product price: $923.99
/ea
Free Shipping & Returns

Key Features

Height
2.1 in
Width
11.8 in
System Components
Camera, Network Video Recorder
HDMI
Yes
Hard Drive Capacity
2 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZIPK8TA
Zoro #
G612430773
UPC #
30519032650
Country of Origin
China

Dimensions

Height
2.1 in
Width
11.8 in
Depth
8.9 in

Details

Item
Video Surveillance System
System Components
Camera, Network Video Recorder
HDMI
Yes
Hard Drive Capacity
2 TB
Maximum Illumination
0.1 lux
Connectivity Technology
Wired
Maximum Resolution
8MP
Ethernet
Yes
Video Formats
H.264, H.265
Number of VGA Out
1
Night Vision
Yes
Total Number of Channels
8
HD Recording
Yes
Remote Management
Yes
Package Contents
8 - Channel Network Video Recorder, (5) 5MP Cameras, (1) 8MP Advanced Analytics Camera, (6) 60ft Ethernet Cables, (1) 3ft Ethernet Cable, Remote Control , (2) AAA Batteries , HDMI Cable
USB
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.