Square Junction Box, Silver, Aluminum (Discontinued)
- Mfr # INTJBS
- Zoro # G6877482
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INTJBS
Zoro #
G6877482
UPC #
030519002639
Country of Origin
Korea, Republic of
Dimensions
Width
5 33/64 in
Depth
3 3/16 in
Height
5 5/16 in
Details
Item
Square Junction Box
Color
Silver
Load Capacity
3 lb
For Use With
Surveillance Cameras
Body Material
Aluminum
Function
For Mounting Camera
Includes
(4) 6 x 40 Tapping Screws, (4) 8 x 40 Plastic Anchors, (4) M3 x 8 Machine Screws, (4) M5 x 10 Hexagon Socket Screws, Cable Grand Assembly, Junction Box Base Gasket, Wrench
Standards
NDAA Section 889 Part B Guidelines
Accessory Type
Square Junction Box
Compatible with Series
Universal
Product Type
Junction Box
Compatible Surveillance Equipment
Digital CCTV Cameras
Description
Square Junction Box, Product Type Junction Box, Compatible Surveillance Equipment Digital CCTV Cameras, Compatible with Series Universal, Includes (4) 6 x 40 Tapping Screws, (4) 8 x 40 Plastic Anchors, (4) M3 x 8 Machine Screws, (4) M5 x 10 Hexagon Socket Screws, Cable Grand Assembly, Junction Box Base Gasket, Wrench, Color Silver, For Use With Surveillance Cameras, Standards NDAA Section 889 Part B Guidelines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.