Zoro Homepage

Surge Protector, Video/Power

  • Mfr # SPVP

  • Zoro # G5002006


product price: $51.69
/ea

Key Features

Material
Plastic
Color
Black
Depth
2 1/2 in
Height
1 in
Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPVP
Zoro #
G5002006
UPC #
030519184106
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2 1/2 in
Height
1 in
Width
3 1/2 in
Overall Height
1 in
Overall Width
3 1/2 in
Overall Depth
2 1/2 in

Details

Item
Surge Protector
Material
Plastic
Color
Black
Connector Type
BNC
Type
Video & Power
Product Type
Surge Suppressor/Protector
Compatibility
CCTV

Description

Surge Protector, Product Type Surge Protector, Color Black, Material Plastic, Overall Depth 2 1/2 in, Overall Height 1 in, Overall Width 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.