Zoro Homepage

Swivel Wall Mount For up to 24" Displays

  • Mfr # LCDVLW3

  • Zoro # G9279214


product price: $125.00
/ea
Free Shipping & Returns

Key Features

Material
Metal
Load Capacity (Lb.)
25 lb
Standards
NDAA Compliant
Product Type
Wall Mount
Max. Screen Size Supported
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCDVLW3
Zoro #
G9279214
UPC #
30519027496
Country of Origin
China

Dimensions

Max. Screen Size Supported
24 in

Details

Item
Wall Mount
Material
Metal
Load Capacity (Lb.)
25 lb
Standards
NDAA Compliant
Product Type
Wall Mount
Device Supported
LCD Monitor, LED Monitor
Mounting Pattern
100 x 100, 75 x 75

Description

Wall Mount for LCD and LED Monitors w/7" Extension Arm, Supports up to 25 lbs, Tilt Range: 5 Degrees Up to 10 Degrees Down, Pan/Swivel Range: Up to 180 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.