Tabletop Microphone, Adjustable Gooseneck
Mfr # MHL5S
Zoro # G0597670
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Impedance
600 ohm
Includes
Lock Down Switch, Momentary Switch
Connector Type
XLR Male Connector
Type
Adjustable Gooseneck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHL5S
Zoro #
G0597670
UPC #
-
Country of Origin
China
Dimensions
Overall Height
6 in
Details
Item
Desktop Microphone
Color
Black
Impedance
600 ohm
Includes
Lock Down Switch, Momentary Switch
Connector Type
XLR Male Connector
Type
Adjustable Gooseneck
Number of Connectors
3
Standards
NDAA Compliant
Microphone Type
Desktop
Product Type
Microphone
Description
Adjustable Gooseneck Tabletop Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.