Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TVI to HDMI Converter

  • Mfr # TVIHD

  • Zoro # G212430616


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Height
1.2 in
Width
5.1 in
Length
3.5 in
Video Formats
NTSC, HD-TVI, AHD, HDCVI, PAL
Maximum Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVIHD
Zoro #
G212430616
UPC #
30519025560
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.2 in
Width
5.1 in
Length
3.5 in

Details

Item
Signal Converter
Video Formats
NTSC, HD-TVI, AHD, HDCVI, PAL
Maximum Resolution
1920 x 1080
VGA
Yes
Maximum Frame Rate
60 fps
HDMI
Yes
Screen Mode Supported
Full HD
Video Signal Format
NTSC, AHD, HD-TVI, HDCVI, PAL
Package Contents
TVI to HDMI Converter, 12V Power Supply
Standards
NDAA Compliant; TAA Compliant
Includes
TVI to HDMI Converter, 12V Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.