Universal Camera Bracket, Black, Metal (Discontinued)
- Mfr # CST115
- Zoro # G9500416
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST115
Zoro #
G9500416
UPC #
030519671187
Country of Origin
Korea, Republic of
Dimensions
Overall Height
2 1/4 in
Width
1 3/4 in
Height
2 1/4 in
Overall Depth
2 1/4 in
Overall Width
1 3/4 in
Details
Item
Universal Camera Bracket
Color
Black
Material
Metal
Load Capacity
3 lb
Function
For Mounting Camera
For Use With
Mini Cameras
Swivel Angle
360 Degrees
Features
360 Degrees Rotation
Standards
NDAA Section 889 Part B Guidelines
Body Material
Metal
Compatible Surveillance Equipment
Digital Non-Network CCTV Camera, IP Camera
Compatible with Series
Universal
Mount Type
Bracket
Overall Load Capacity
3 lb
Description
Universal Camera Bracket, Mount Type Bracket, Overall Height 2 1/4 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, IP Camera, Overall Depth 2 1/4 in, Compatible with Manufacturer Model Number Not Applicable, Overall Width 1 3/4 in, Overall Load Capacity 3 lb, Mounting Location Ceiling, Wall, Compatible with Series Universal, Includes Not Applicable, Color Black, Features 360 Degrees Rotation, Material Metal, Standards NDAA Section 889 Part B Guidelines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.