Zoro Homepage

Video Converter, Metal, Black

  • Mfr # VGAHD2

  • Zoro # G3774780


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Includes
Power Supply
Material
Metal
For Use With
Video Surveillance Systems
Standards
NDAA Compliant
Body Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGAHD2
Zoro #
G3774780
UPC #
030519023436
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3 in
Height
1 in
Width
3 39/64 in
Overall Depth
6 5/8 in
Overall Height
1 in
Overall Width
3 in

Details

Item
Video Converter
Includes
Power Supply
Material
Metal
For Use With
Video Surveillance Systems
Standards
NDAA Compliant
Body Material
Metal
Power Supply
5V DC
Pixel Resolution
1920 x 1200
Fits
CCTV Cameras and Accessories
Color
Black
Function
Analog Stereo or Digital Audio (SPDIF) to HDMI, Converts VGA
Voltage
5V
Power Source
Cable
Mounting
Surface
Characteristics
Built-In Auto Selection of Analog or Digital Audio, Encodes Analog Stereo Audio or Digital Audio Onto the Video Signal for HDMI Combined Audio and Video, Supports HDMI and DVI Output Mode (HDMI to DVI Cable Not Included), Supports PC Resolution up to 1920 x 1200
Compatible with Series
Universal
Compatible Surveillance Equipment
Digital CCTV Cameras
Product Type
Video Converter

Description

Video Converter, Product Type Video Converter, Compatible Surveillance Equipment Digital CCTV Cameras, Compatible with Series Universal, Includes Power Supply, Color Black, For Use With Video Surveillance Systems, Material Metal, Overall Depth 6 5/8 in, Overall Height 1 in, Overall Width 3 in, Power Source Cable, Standards NDAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.