Zoro Homepage

Wall Baffle With Transformer, 8 In.

  • Mfr # WB86T

  • Zoro # G4478485


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Enclosure Color
Brown
Max. Wattage
16 W
Sensitivity (dB)
93 +/-3 dB
Color
Brown
Woofer Composition
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB86T
Zoro #
G4478485
UPC #
030519013468
Country of Origin
China

Dimensions

Overall Length (In.)
10 in
Overall Width (In.)
10 in
Overall Height (In.)
10 in
Woofer Dia. (In.)
8 in
Overall Width
10 in
Overall Height
10 in
Tweeter Diameter
8 in
Woofer Diameter
8 in
Overall Depth
3 1/4 in

Details

Enclosure Color
Brown
Item
Wall Speaker
Max. Wattage
16 W
Sensitivity (dB)
93 +/-3 dB
Color
Brown
Woofer Composition
Paper
Enclosure Material
Wood
Includes
70V Transformer
Frequency Response
85 Hz to 20 kHz
Watt (RMS)
10 W
Impedance (Ohms)
8 ohm
Transformer Settings
0.625 W & 8 ohms, 1.25 W, 10 W, 2.5 W, 5 W
Weight (Lbs.)
5 lb
Standards
NDAA Complaint
Sensitivity
93 dB
Impedance
8 ohm
Output Wattage - RMS
10 W
Tweeter Material
Titanium
Power Style
Powered
Woofer Material
Paper
Dispersion - Conical
120 Degrees
Driver Configuration
2-Way
Transformer Taps @ 25V
1.25 W, 2.5 W, 5 W, 10 W
Compatible Input Voltage
25V, 70V
Housing Color
Brown
For Location
Indoor
Frequency Response - Maximum
20 kHz
Includes Transformer
Transformer Included
Housing Material
Wood
Frequency Response - Minimum
85 Hz
Transformer Taps @ 70V
1.25 W, 2.5 W, 5 W, 10 W
Output Wattage - Peak
16 W

Description

Wall Baffle With Transformer, Overall Height (In.) 10 in, Overall Width (In.) 10 in, Overall Length (In.) 10 in, Enclosure Color Brown, Enclosure Material Wood, Woofer Dia. (In.) 8 in, Woofer Composition Paper, 10 W Watt (RMS), Max. Wattage 16 W, Sensitivity (dB) 93 +/-3, Impedance (Ohms) 8 ohm, Transformer Settings 0.625 W & 8 ohms, 1.25 W, 10 W, 2.5 W, 5 W, Frequency Response 85Hz to 20kHz, Weight (Lbs.) 5 lb, Includes 70V Transformer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.