Zoro Homepage

Wall Mount Bracket, Blk, Fits Dome Cameras

  • Mfr # CVCWMINDT

  • Zoro # G5418047


product price: $16.39
/ea

Key Features

Fits
Dome Cameras
Color
Black
Overall Height
3 1/8 in
Material
Plastic
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVCWMINDT
Zoro #
G5418047
UPC #
030519020299
Country of Origin
Korea, Republic of

Dimensions

Overall Height
3 1/8 in
Width
5 in
Depth
5 in
Length
6 19/64 in
Height
3 7/64 in
Overall Depth
6 1/4 in
Overall Width
5 in

Details

Item
Wall Mount Bracket
Fits
Dome Cameras
Color
Black
Material
Plastic
Load Capacity
3 lb
Mounting
Wall
Pitch
90 Degrees
Waterproof
No
Includes
Caps, Mount, Mounting Screws
For Use With
Surveillance Cameras
Characteristics
Indoor Camera Mount
Function
Camera Mounting
Standards
NDAA Section 889 Part B Guidelines
Compatible Surveillance Equipment
Digital Non-Network CCTV Camera, IP Camera
Includes Mounting Hardware
Yes
Indoor/Outdoor Usage
Indoor
Mount Type
Screws
Overall Load Capacity
3 lb
Compatible with Manufacturer Model Number
CVC6246H(W), CVC6246T(W)
Compatible Manufacturer Part Number
CVC6246H(W), CVC6246T(W)
Compatible Manufacturer Model Number
CVC6246H(W), CVC6246T(W)
For Use With Mfr. Model Number
CVC6246H(W), CVC6246T(W)
Compatible with Manufacturer Model No.
CVC6246H(W), CVC6246T(W)
Compatible with Mfr. Model No.
CVC6246H(W), CVC6246T(W)
For Use with Mfr Model Number
CVC6246H(W), CVC6246T(W)
Compatible Pump Manufacturer Part Number
CVC6246H(W), CVC6246T(W)
Compatible Mfr. Model Number
CVC6246H(W), CVC6246T(W)

Description

Wall Mount Bracket, Mount Type Screws, Overall Height 3 1/8 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, IP Camera, Overall Depth 6 1/4 in, Compatible with Manufacturer Model Number CVC6246H(W), CVC6246T(W), Overall Width 5 in, Overall Load Capacity 3 lb, Mounting Location Wall, Compatible with Grainger Part Number 52VK18, 52VK19, Compatible with Series Not Applicable, Includes Caps, Mount, Mounting Screws, Color Black, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.