Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speco Technologies Weather-Resistant, Wall-Mount Speaker 5" SPCE5OTB

Weather-Resistant, Wall-Mount Speaker 5" (Discontinued)

  • Mfr # SPCE5OTB
  • Zoro # G9140579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCE5OTB
Zoro #
G9140579
UPC #
030519024167
Country of Origin
China

Dimensions

Height
11.3"

Details

Item
Weather-Resistant,Wall-Mount Speaker 5"
Sensitivity
84 dB
Impedance
8 Ohm
Color
Black
Product Type
Speaker

Description

Weather-Resistant,Wall-Mount Speaker 5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.