Zoro Homepage

Weather-Resistant, Wall-Mount Speaker Wht

  • Mfr # SPCE5OTW

  • Zoro # G9140551


product price: $414.50
/ea
Free Shipping & Returns

Key Features

Color
White
Sensitivity (dB)
84 dB
Woofer Composition
5-1/4" Polypropylene
Tweeter Composition
3/4" Silk Dome
Height
11.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCE5OTW
Zoro #
G9140551
UPC #
030519024143
Country of Origin
China

Dimensions

Height
11.3 in
Length
7 in
Depth
5-1/2 in
Tweeter Driver Size
0.75 in
Woofer Driver Size
5.25 in

Description

Weather-Resistant,Wall-Mount Speaker Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.