Zoro Homepage

Weather-Resistant, Wall-Mount Speaker6.5"

  • Mfr # SPCE6OTB

  • Zoro # G9140630


product price: $477.00
/ea
Free Shipping & Returns

Key Features

Length
7.9"
Depth
6.6"
Impedance
8 Ohm
Sensitivity
88 dB
Height
12.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCE6OTB
Zoro #
G9140630
UPC #
030519023665
Country of Origin
China

Dimensions

Length
7.9"
Depth
6.6"
Height
12.6"

Details

Item
Weather-Resistant,Wall-Mount Speaker6.5"
Impedance
8 Ohm
Sensitivity
88 dB
Color
Black
Product Type
Speaker

Description

Weather-Resistant,Wall-Mount Speaker6.5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.