Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PA Speaker, Siren, Pulse, 6 to 12V DC, 120 dB, ABS Plastic, Black, Pivot/Swivel Mount

  • Mfr # SA4P

  • Zoro # G4576988


product price: $25.49
/ea

Key Features

Housing Material
ABS Plastic
Mounting
Pivot/Swivel
Amps
1.6
Audible Alarm Type
Siren
Voltage
6 to 12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA4P
Zoro #
G4576988
UPC #
030519170048
Country of Origin
China

Dimensions

Width
4 in
Depth
4 in
Height
4 in
Overall Depth
4 in
Overall Diameter
4 in

Details

Item
PA Speaker
Housing Material
ABS Plastic
Mounting
Pivot/Swivel
Amps
1.6
Color
Black
Audible Alarm Type
Siren
Voltage
6 to 12V DC
Standards
NDAA Section 889 Part B Guidelines
Indoor/Outdoor
Indoor, Outdoor
Decibels
120 dB
Sound Pattern
Pulse
Vibrating
No
Visual Indicator Type
No Visual Indicator
Watts
20 W
Operating Temp.
14 Degrees to 130 Degrees F
Features
Warbling Tone
Product Type
Siren
Material
ABS
Wattage
20 W
Operating Temperature - Minimum
14 Degrees F
Alarm Volume @ 1 m - Minimum
120 dB
Sound Style
Siren
Sound Continuity
Pulse
Alarm Volume @ 10 ft - Maximum
120 dB
Vibration
No Vibration
For Location
Indoor, Outdoor
Operating Current
0.750 A
Alarm Volume @ 10 ft - Minimum
120 dB
Alarm Volume @ 1 m - Maximum
120 dB
Operating Temperature - Maximum
130 Degrees F
Operating Voltage
6 to 12V DC

Description

Audible Alarm Type Siren, Visual Indicator Type No Visual Indicator, Voltage 6 to 12V DC, Decibels 120 dB, Sound Pattern Pulse, Indoor/Outdoor Indoor, Outdoor, Mounting Pivot/Swivel, Height 4 in, Width 4 in, Depth 4 in, Vibrating No, Housing Material ABS Plastic, Operating Temp. 14 Degrees to 130 Degrees F, Features Warbling Tone, Standards NDAA Section 889 Part B Guidelines, Amps 1.6, Color Black, Watts 20 W, PA Speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.