Cast-In Device Aerator Adaptor, 3
Mfr # CD300A
Zoro # G109017043
product price: $31.49
/eaSold in multiples of 6 for $188.94
Key Features
Standards
UL Certified, ASTM E814 (UL1479), CAN/ULC-S115
Material
Polypropylene, Polyethylene, Intumescent
Includes
Tube, Cap, Base
Application
Blank Openings, Cables Duct, Metal Pipe. Multi Penetration, Plastic Pipe
Series
CD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD300A
Zoro #
G109017043
UPC #
730573343050
Country of Origin
United States
Details
Item
Cast-In Device Aerator Adaptor,3"
Standards
UL Certified, ASTM E814 (UL1479), CAN/ULC-S115
Material
Polypropylene, Polyethylene, Intumescent
Includes
Tube, Cap, Base
Application
Blank Openings, Cables Duct, Metal Pipe. Multi Penetration, Plastic Pipe
Series
CD
Type
Sleeve Device
Description
Cast-In Device Aerator Adaptor,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.