Zoro Homepage

Cast-In Device Aerator Adaptor, 4

  • Mfr # CD400A

  • Zoro # G209017042


product price: $36.29
/ea
Sold in multiples of 6 for $217.74

Key Features

Standards
UL Certified, ASTM E814 (UL1479), CAN/ULC-S115
Material
Polypropylene, Polyethylene, Intumescent
Series
CD
Application
Blank Openings, Cables Duct, Metal Pipe. Multi Penetration, Plastic Pipe
Type
Sleeve Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD400A
Zoro #
G209017042
UPC #
730573344057
Country of Origin
United States

Details

Item
Cast-In Device Aerator Adaptor,4"
Standards
UL Certified, ASTM E814 (UL1479), CAN/ULC-S115
Material
Polypropylene, Polyethylene, Intumescent
Series
CD
Application
Blank Openings, Cables Duct, Metal Pipe. Multi Penetration, Plastic Pipe
Type
Sleeve Device
Includes
Tube, Cap, Base

Description

Cast-In Device Aerator Adaptor,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.