Zoro Homepage

EP44 Power Shield Inserts Bulk Pack, 600

  • Mfr # EP44-BULK

  • Zoro # G909017663


product price: $6.79
/ea
Sold in multiples of 600 for $4,074.00

Key Features

Material
Intumescent
Color
Red
Width
3.75 in
Series
EP
Length
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP44-BULK
Zoro #
G909017663
UPC #
730573025017
Country of Origin
United States

Dimensions

Width
3.75 in
Length
3.75 in
Nominal Length
3.8 in
Nominal Width
3.8 in

Details

Item
EP44 Power Shield Inserts
Material
Intumescent
Color
Red
Series
EP
Application
Electrical Box

Description

EP44 Power Shield Inserts Bulk Pack,600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.