EP45 Power Shield Inserts Bulk Pack, 450
Mfr # EP45-BULK
Zoro # G809017664
product price: $10.69
/eaSold in multiples of 450 for $4,810.50
Key Features
Material
Intumescent
Color
Red
Width
4.5 in
Length
4.5 in
Series
EP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP45-BULK
Zoro #
G809017664
UPC #
730573025062
Country of Origin
United States
Dimensions
Width
4.5 in
Length
4.5 in
Details
Item
EP45 Power Shield Inserts
Material
Intumescent
Color
Red
Series
EP
Application
Electrical Box
Description
EP45 Power Shield Inserts Bulk Pack,450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.