Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Specseal Fire Barrier Sealant, 10.1oz, Limestn, PK24 SIL300

Fire Barrier Sealant, 10.1oz, Limestn, PK24 (Discontinued)

  • Mfr # SIL300
  • Zoro # G4964337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIL300
Zoro #
G4964337
UPC #
00730573013106
Country of Origin
United States

Dimensions

Size
10 oz
Container Size & Type
10.1 oz Cartridge

Details

Standards
ASTM E814 (UL1479), ASTM E1966 (UL2079), ASTM E1399, ASTM E119 (UL263), ASTM C920, Lubrizol System Compatible Tested, UL Classified, FM Approved
Material
Silicone
Fire Rating
Up to 4 hr
Application Method
Caulk Gun
Color
Limestone
Container Type
Cartridge
Item
Fire Barrier Sealant
Firestop Application
Cables, Concrete Wall, Drywall, Ducts
STC Rating
61
Flame Spread Index
1
For Material Type
All Common Construction Surfaces
Resistance Properties
Water Resistant
Shelf Life
18 mo
Firestop Material Type
Caulk
Density
11.6 lb/gal
Brand & Series
SPECSEAL
Minimum Application Temperature
35 Degrees F
Smoke Developed Index
45
Firestop Type
Sealant/Caulk
Flame Spread Rating
Class A
Formulation
Silicone
Composition
Silicone
Maximum Application Temperature
140 Degrees F
Usage Location
Bottom of Wall, Floor to Floor, Floor to Wall, Head of Wall, Wall to Wall

Description

Fire Barrier Sealant, Application Method Caulk Gun, Color Gray, Container Size 10.1 oz, Container Type Cartridge, Fire Rating 4 hr, Firestop Type Sealant/Caulk, Flame Spread Index 1, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces, For Use On Busways, Cable Trays, Ducts, Formulation Silicone, Resistance Properties Water Resistant, Shelf Life 18 mo, Smoke Developed Index 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.