Zoro Homepage

Fire Barrier Sealant, 20 oz., Red, Latex

  • Mfr # WF320

  • Zoro # G7624267


product price: $13.39
/ea

Key Features

Color
Red
Material
Latex
Fire Rating
Up to 2 hr
Standards
UL Classified
Usage Location
Head of Wall, Through Penetrations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF320
Zoro #
G7624267
UPC #
730573097205
Country of Origin
United States

Dimensions

Container Size
20 oz
Overall Length
13 in

Details

Item
Fire Barrier Sealant
Color
Red
Material
Latex
Fire Rating
Up to 2 hr
Standards
UL Classified
Usage Location
Head of Wall, Through Penetrations
Firestop Application
Cables, Metal Pipe, Plastic Pipe
Expansion Temperature
350 Degrees F
For Material Type
All Common Construction Surfaces
Series
WF
Resistance Properties
Meets LEED v3, no asbestos, no inorganic fibers, no PCB's, Non-halogented, water resistant
Container Type
Tube
Application Method
Caulk Gun, Trowel
For Use On
Cables, Duct, Metal Pipe, Plastic Pipes
Firestop Type
Sealant/Caulk
Density
10.2 lb/gal
Fire Resistance Type
Intumescent
Maximum Application Temperature
100 Degrees F
Expansion Volume
5X
Minimum Application Temperature
35 Degrees F
Shelf Life
2 yr
Non-Toxic
No
Drying Time
2 hr
STC Rating
61
Flame Spread Index
0
Flame Spread Rating
Class A
For Location
Through Penetrations
Paintable
Yes
Maximum Service Temperature
185 Degrees F
Watertight
Yes
Smoke Developed Index
20
Formulation
Latex Based
Intumescent
Yes

Description

Fire Barrier Sealant, Application Method Caulk Gun, Color Red, Container Size 20 oz, Container Type Cartridge, Drying Time 2 hr, Expansion Temperature 350 Degrees F, Expansion Volume 5X, Fire Rating 3 hr, Fire Resistance Type Intumescent, Firestop Type Sealant/Caulk, Flame Spread Index 0, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces, For Use On Cables, Duct, Metal Pipe, Plastic Pipes, Formulation Latex Based, Maximum Service Temperature 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.