Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Specseal Fire Barrier Sealant, 20 oz., Red, PK12 LC120

Fire Barrier Sealant, 20 oz., Red, PK12 (Discontinued)

  • Mfr # LC120
  • Zoro # G8477637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC120
Zoro #
G8477637
UPC #
730573011331
Country of Origin
United States

Dimensions

Size
20 oz

Details

Fire Rating
Up to 4 hr
Standards
ASTM E1966 (ANSI UL 2079), ASTM E119, ASTM E814 (UL 1479), UL Classified
Color
Red
Item
Fire Barrier Sealant
Material
Latex
Application Method
Caulk Gun, Putty Knife, Trowel
Firestop Application
Cables, Concrete Wall, Drywall, Ducts
Container Type
Tube

Description

Fire Barrier Sealant, Application Method Caulk Gun, Putty Knife, Trowel, Color Red, Container Type Tube, Fire Rating Up to 4 hr, Standards ASTM E1966 (ANSI UL 2079), ASTM E119, ASTM E814 (UL 1479), UL Classified, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.