Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Barrier Sealant, 20 oz, Sausage, Red, SpecSeal

  • Mfr # ES120BR

  • Zoro # G316560844


product price: $14.59
/ea

Key Features

For Material Type
Plastic
Firestop Type
Sealant/Caulk
Density
12.1 lb/gal
For Location
Construction Joints
Self-Leveling
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES120BR
Zoro #
G316560844
UPC #
730573952061
Country of Origin
United States

Dimensions

Container Size
20 oz

Details

For Material Type
Plastic
Firestop Type
Sealant/Caulk
Density
12.1 lb/gal
For Location
Construction Joints
Self-Leveling
No
Formulation
Water Based
Usage Location
Bottom of Wall, Floor to Floor, Floor to Wall, Head of Wall, Wall to Wall
Standards
ASTM E1966 (UL 2079), ASTM E90, ASTM G21, CAN/ULC-S115, FM Approved, UL Classified
Smoke Developed Index
5
Drying Time
2 hr
Non-Sagging
Yes
Watertight
Yes
Elastomeric
Yes
Maximum Application Temperature
95 Degrees F
Shelf Life
2 yr
Fire Rating
3 hr
Paintable
Yes
Maximum Service Temperature
185 Degrees F
Flame Spread Index
5
Water Activated
Yes
Series
SpecSeal
Container Type
Sausage
For Use On
Cable, Pipe, Tube
Resistance Properties
Water Resistant
Minimum Application Temperature
40 Degrees F
Intumescent
No
Color
Red
Item
Fire Barrier Sealant
STC Rating
62

Description

Fire Barrier Sealant, Color Red, Container Size 20 oz, Container Type Sausage, Drying Time 2 hr, Fire Rating 3 hr, Firestop Type Sealant/Caulk, Flame Spread Index 5, For Material Type Plastic, For Use On Cable, Pipe, Tube, Formulation Water Based, Maximum Service Temperature 185 Degrees F, Paintable Yes, Resistance Properties Water Resistant, Shelf Life 2 yr, Smoke Developed Index 5, Standards ASTM E1966 (UL 2079), ASTM E90, ASTM G21, CAN/ULC-S115, FM Approved, UL Classified, STC Rating 62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.