Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Barrier Spray, Red, 5 gal, Class A

  • Mfr # AS205BR

  • Zoro # G812751128


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Fire Rating
4 hr
Standards
ASTM E1966 (UL2079), ASTM E2307, CAN/ULC-S115
Usage Location
Curtain Wall, Floor to Floor, Floor to Wall, Head of Wall, Wall to Wall
For Material Type
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS205BR
Zoro #
G812751128
UPC #
730573071182
Country of Origin
United States

Dimensions

Container Size
5 gal
Overall Length
12 in

Details

Item
Fire Barrier Spray
Color
Red
Fire Rating
4 hr
Standards
ASTM E1966 (UL2079), ASTM E2307, CAN/ULC-S115
Usage Location
Curtain Wall, Floor to Floor, Floor to Wall, Head of Wall, Wall to Wall
For Material Type
Plastic
Series
AS200
Resistance Properties
Moisture Resistant, Water Resistant
Fire Resistance Type
Fire-Resistant Materials
Formulation
Water Based
Minimum Application Temperature
40 Degrees F
Flame Spread Index
10
Water Activated
No
Coverage Area
12.8 sq ft per gal @ 1/8 in
Density
10.7 lb/gal
Shelf Life
2 yr
Drying Time
2 hr
Maximum Application Temperature
95 Degrees F
Firestop Type
Spray
For Location
Construction Joints
STC Rating
60
Non-Toxic
Yes
Paintable
Yes
Elastomeric
Yes
Watertight
No
Application Method
Spray
Container Type
Pail
For Use On
Cable, Pipe
Smoke Developed Index
0
Flame Spread Rating
Class A
Maximum Service Temperature
185 Degrees F

Description

Fire Barrier Spray, Application Method Spray, Color Red, Container Size 5 gal, Container Type Pail, Coverage Area 12.8 sq ft per gal @ 1/8 in, Drying Time 2 hr, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 4 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Spray, Flame Spread Index 10, Flame Spread Rating Class A, For Material Type Plastic, For Use On Cable, Pipe, Formulation Water Based, Maximum Service Temperature 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.