Firestop Block, 8 in. L, Red
Mfr # SBR25
Zoro # G216036906
product price: $32.39
/eaKey Features
Interlocking
No
Color
Red
Overall Height
5 in
Maximum Service Temperature
130 Degrees F
Fire Resistance Type
Intumescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SBR25
Zoro #
G216036906
UPC #
730573951675
Country of Origin
United States
Dimensions
Overall Height
5 in
Overall Width
2 in
Overall Length
8 in
Details
Interlocking
No
Color
Red
Item
Firestop Block
Maximum Service Temperature
130 Degrees F
Fire Resistance Type
Intumescent
Expansion Volume
3X
Firestop Type
Block
Features
No Special Tools Required, Reinstallable
Resistance Properties
Mildew Resistant, Mold Resistant
Paintable
Yes
Cuttable
Yes
Fire Rating
2 hr
Expansion Temperature
350 Degrees F
Standards
ASTM E119 (UL263), ASTM E814 (UL1479), ASTM E90, ASTM G21, CAN/ULC-S115
For Use On
Blank Openings, Cables, Pipe
Description
Firestop Blocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.