Zoro Homepage

Firestop Pipe Cast-In Device, Size 2"

  • Mfr # CD201DK

  • Zoro # G5568066


product price: $21.99
/ea

Key Features

Color
Yellow
Material
Plastic
Fire Rating
3 hr
Standards
ASTM E814 (UL 1479), UL Certified
Usage Location
Floor Penetrations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD201DK
Zoro #
G5568066
UPC #
730573342084
Country of Origin
United States

Dimensions

For Pipe Size
2 in
Overall Height
10 in

Details

Item
Firestop Pipe Cast-In Device
Color
Yellow
Material
Plastic
Fire Rating
3 hr
Standards
ASTM E814 (UL 1479), UL Certified
Usage Location
Floor Penetrations
Firestop Application
Cables, Insulated Pipe, Metal Pipe
Expansion Temperature
320 Degrees F
Resistance Properties
Water Resistant
For Use With
Metal Pipes, Cables and Insulated Pipes
Features
Incorporates Built-In Smoke Seal
For Use On
Combustible & Non-Combustible Penetrants
Expansion Volume
250X
Body Material
Polypropylene
Device Type
Cast-In Device
Maximum Service Temperature
130 Degrees F
Cap Material
Polyethylene
Intumescent
Yes
Firestop Type
Cast-In Devices for Setting in Concrete

Description

Firestop Pipe Cast-In Device, Device Type Cast-In Device, Fire Rating 3 hr, For Pipe Size 1.5 to 2 in, For Use On Combustible & Non-Combustible Penetrants, Overall Height 10 in, Usage Location Floor Penetrations, Body Material Polypropylene, Cap Material Polyethylene, Color Yellow, Expansion Temperature 320 Degrees F, Expansion Volume 250X, Features Incorporates Built-In Smoke Seal, Intumescent Yes, Maximum Service Temperature 130 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.