Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Specseal Firestop Pipe Collar, Size 3", 20" H CD302

Firestop Pipe Collar, Size 3", 20" H (Discontinued)

  • Mfr # CD302
  • Zoro # G5568090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD302
Zoro #
G5568090
UPC #
730573343081
Country of Origin
United States

Dimensions

For Pipe Size
3 in
Max. Concrete Thickness
20 in
Minimum Concrete Thickness
2.5 in
Overall Height
20 in
Maximum Concrete Thickness
20 in

Details

Item
Firestop Pipe Collar
Color
Yellow
Material
Plastic
Fire Rating
3 hr
Standards
ASTM E814 (UL 1479), UL Certified
Usage Location
Floor Penetrations
Firestop Application
Cables, Insulated Pipe, Metal Pipe
Expansion Temperature
320 Degrees F
Resistance Properties
Water Resistant
For Use With
Metal Pipes, Cables and Insulated Pipes
Features
Incorporates Built-In Smoke Seal
For Use On
Combustible & Non-Combustible Penetrants
Maximum Service Temperature
130 Degrees F
Device Type
Cast-In Device
Body Material
Polypropylene
Intumescent
Yes
Cap Material
Polyethylene
Expansion Volume
250X
Firestop Type
Cast-In Devices for Setting in Concrete

Description

Firestop Pipe Collar, Device Type Cast-In Device, Fire Rating 3 hr, For Pipe Size 3 in, For Use On Combustible & Non-Combustible Penetrants, Maximum Concrete Thickness 20 in, Minimum Concrete Thickness 2.5 in, Overall Height 20 in, Usage Location Floor Penetrations, Body Material Polypropylene, Cap Material Polyethylene, Color Yellow, Expansion Temperature 320 Degrees F, Expansion Volume 250X, Features Incorporates Built-In Smoke Seal, Intumescent Yes, Maximum Service Temperature 130 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.