Zoro Homepage

Half Quick Clip "Z" Bracket 4" Thick Ins

  • Mfr # SC40H

  • Zoro # G009017662


product price: $7.39
/ea
Sold in multiples of 100 for $739.00

Key Features

Color
Silver
Material
Galvanized steel
Standards
UL Certified, ASTM E2307, ASTM E1233
Usage Location
Curtain Wall,
Series
SC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC40H
Zoro #
G009017662
UPC #
730573100127
Country of Origin
United States

Dimensions

Overall Length
4.06 in

Details

Item
Half Quick Clip "Z" Bracket 4" Thick Ins
Color
Silver
Material
Galvanized steel
Standards
UL Certified, ASTM E2307, ASTM E1233
Usage Location
Curtain Wall,
Series
SC
Container Type
Curtain wall insulation for perimeter fire containment systems

Description

Half Quick Clip In.Z In. Bracket 4 In. Thick Ins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.