Zoro Homepage

Metal Restraining Collar 25 ft Roll

  • Mfr # SSWRC3

  • Zoro # G008865349


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
30 Gauge sheet metal
Fire Rating
4
Standards
UL Certified
Usage Location
Plastic Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSWRC3
Zoro #
G008865349
UPC #
730573037553
Country of Origin
United States

Dimensions

Overall Length
25 ft

Details

Item
Metal Restraining Collar 25 ft Roll
Color
Silver
Material
30 Gauge sheet metal
Fire Rating
4
Standards
UL Certified
Usage Location
Plastic Pipe
Series
SSW
Includes
MISSING INFORMATION
Container Type
Wrap Strips

Description

Metal Restraining Collar 25 ft Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.