Zoro Homepage

Power Shield Electrical Box Insert

  • Mfr # EP55

  • Zoro # G209017103


product price: $15.19
/ea
Sold in multiples of 250 for $3,797.50

Key Features

Material
Intumescent
Color
Red
Application
Electrical Box
Series
EP
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP55
Zoro #
G209017103
UPC #
730573025550
Country of Origin
United States

Dimensions

Length
4.75 in
Width
4.75 in

Details

Item
Power Shield Electrical Box Insert
Material
Intumescent
Color
Red
Application
Electrical Box
Series
EP

Description

Power Shield Electrical Box Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.