Zoro Homepage

Quick Clip "L" Bracket 3" Thick Insulati

  • Mfr # SC30B

  • Zoro # G309017102


product price: $5.69
/ea
Sold in multiples of 100 for $569.00

Key Features

Overall Length
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC30B
Zoro #
G309017102
UPC #
730573100288
Country of Origin
United States

Dimensions

Overall Length
3.1 in

Details

Item
Quick Clip "L" Bracket 3" Thick Insulati

Description

Quick Clip In.L In. Bracket 3 In. Thick Insulati

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.