Specseal Wrap Strip, 2"W x 3/16" Thick x
Mfr # SSW1000EX
Zoro # G109017104
product price: $295.99
/eaSold in multiples of 4 for $1,183.96
Free Shipping & Returns
Key Features
Color
Black
Material
Intumescent
Fire Rating
MISSING INFORMATION
Standards
UL Certified
Usage Location
Plastic Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSW1000EX
Zoro #
G109017104
UPC #
730573950425
Country of Origin
United States
Dimensions
Overall Length
30 in
Details
Item
Specseal Wrap Strip,2"W x 3/16" Thick x
Color
Black
Material
Intumescent
Fire Rating
MISSING INFORMATION
Standards
UL Certified
Usage Location
Plastic Pipe
Series
SSW
Container Type
Wrap Strips
Firestop Application
combustible penetrations in fire-rated floors, floor/ceilings, and walls
Description
Specseal Wrap Strip,2 In.W x 3/16 In. Thick x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.