Spiral Anchor, 3-3/4
Mfr # SA375
Zoro # G109017654
product price: $0.99
/eaSold in multiples of 1000 for $990.00
Key Features
Color
Silver
Material
Galvanized steel
Standards
UL Certified, ASTM E2307, ASTM E1233
Usage Location
Curtain Wall,
Series
SA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA375
Zoro #
G109017654
UPC #
730573100264
Country of Origin
United States
Dimensions
Overall Length
3.75 in
Details
Item
Spiral Anchor,3-3/4"
Color
Silver
Material
Galvanized steel
Standards
UL Certified, ASTM E2307, ASTM E1233
Usage Location
Curtain Wall,
Series
SA
Container Type
Curtain wall insulation for perimeter fire containment systems
Description
Spiral Anchor,3-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.