Zoro Homepage

SSC Collar, 1.5

  • Mfr # SSC150

  • Zoro # G609017086


product price: $15.99
/ea
Sold in multiples of 6 for $95.94

Key Features

Material
Galvanized steel, Intumescent insert
Bore Type - Collars
Firestop Collars
Standards
UL Certified, ASTM E814, UL 1479, CAN/ULC S115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSC150
Zoro #
G609017086
UPC #
730573031506
Country of Origin
United States

Details

Material
Galvanized steel, Intumescent insert
Item
SSC Collar,1.5"
Bore Type - Collars
Firestop Collars
Standards
UL Certified, ASTM E814, UL 1479, CAN/ULC S115

Description

SSC Collar,1.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.