Zoro Homepage

Window Wall Gasket 8"

  • Mfr # WWG800

  • Zoro # G308865346


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Intumescent rubber gasket embedded with glass fiber mesh 
Fire Rating
MISSING INFORMATION
Standards
ASTM E2307, CAN/ULC-S115
Usage Location
Curtain Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG800
Zoro #
G308865346
UPC #
730573052525
Country of Origin
United States

Dimensions

Overall Length
360 in

Details

Item
Window Wall Gasket 8"
Color
Silver
Material
Intumescent rubber gasket embedded with glass fiber mesh 
Fire Rating
MISSING INFORMATION
Standards
ASTM E2307, CAN/ULC-S115
Usage Location
Curtain Wall
Series
WWG
Container Type
Intumescent Rubber Gasket
Resistance Properties
intumescent
Firestop Application
Window Wall Construction

Description

SpecSeal Window Wall Gasket is an intumescent rubber gasket embedded with glass fiber mesh designed for edge of slab firestopping in window wall construction. Window Wall Gasket installs between the floor and aluminum framing directly behind the slab closure panel. Under fire exposure, Window Wall Gasket rapidly expands (intumesces) to form a dense, highly insulative char to seal the void against the spread of flames and hot gases. Patent Pending


  • •Designed for Window Wall and Hybrid Window Wall Construction
  • •Compatible with common exterior grade sealants
  • •Installs to top of floor or directly to panel framing
  • •Tested to ASTM E2307 for Window Wall Assemblies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.