Deluxe Bleeding Art Tissue, 20 Colors, 20 x 30, PK120

  • Mfr # P0058506

  • Zoro # G4852918


product price: $32.79
/pk 120, $0.27/ea

Key Features

Color
Assorted
Includes
120 sheets
Recommended Grade
Grade PK+
Material
Tissue Paper
Recommended Age
4+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P0058506
Zoro #
G4852918
UPC #
194629040803
Country of Origin
United States

Details

Color
Assorted
Includes
120 sheets
Recommended Grade
Grade PK+
Material
Tissue Paper
Recommended Age
4+ Years

Description

Spectra® Deluxe Bleeding Art Tissue is a fine-quality deluxe-grade tissue that bleeds, making it easy to create arts and crafts projects with a beautiful watercolor look. Rich, vibrant colors blend when moistened to create exciting artistic effects. Wet with a brush and wash beautiful, translucent color on to the paper. Overlap two colors and watch them blend. Or, add glue to the water to hold specific shapes in place and create magnificent, multi-layered effects. The high-quality tissue can withstand cutting, crinkling and folding without tearing. This 20 color assortment includes: Azure, White, Black, Seal Brown, Emerald Green, Apple Green, Spring Green, Canary Yellow, Sky Blue, Orange, Goldenrod, Baby Pink, National Red, Scarlet, Blush Pink, Cerise, Purple, National Blue, Medium Blue and French Blue. Sheets measures 20" x 30". Folded package size is 6" x 12". Each pack includes 20 sheets. Sold as 6 packs for a total of 120 sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.