Deluxe Bleeding Art Tissue, Scarlet, 20in x 30in, PK480

  • Mfr # P0059030

  • Zoro # G4113091


product price:  $94.65
/pk 480, $0.20/ea
Free Shipping & Returns

Key Features

Recommended Age
5+ Years
Material
Tissue Paper
Recommended Grade
Grade K+
Includes
480 Sheets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0059030
Zoro #
G4113091
UPC #
29444590304
Country of Origin
United States

Details

Color
Scarlet Red
Recommended Age
5+ Years
Material
Tissue Paper
Recommended Grade
Grade K+
Includes
480 Sheets

Description

You can paint with Spectra® Deluxe Bleeding Art Tissue! Wet with a brush and wash beautiful, translucent color on to the paper. Overlap two colors and watch them blend. Or, add glue to the water to hold specific shapes in place and create magnificent, multilayered effects. It is available in many stunning colors and White to inspire creativity. This high-quality tissue can withstand cutting, crinkling and folding without tearing. Colors are available individually or in a variety of convenient fan-folded assortments. Recyclable. Measures 20" x 30". Each pack includes 480 sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.