12''X12'', 1-1/2'' Thick, Clear Cast Acrylic Sheet. Sizes Nominal Cut +/-1/8''

  • Mfr # 38AC0000P1212

  • Zoro # G916061086


product price:  $39.99
/ea

Key Features

Shape
Square
Plastic Color
Clear
Plastic Material
Cast Acrylic
Plastic Thickness
1.5 in
Width (In.)
11-4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38AC0000P1212
Zoro #
G916061086
UPC #
722208733176
Country of Origin
United States

Dimensions

Plastic Thickness
1.5 in
Width (In.)
11-4/5 in
Plastic Length
11-4/5 in
Size
12" x 12"

Details

Shape
Square
Plastic Color
Clear
Plastic Material
Cast Acrylic

Description

Experience the superior optical clarity of crystal-clear cast acrylic, offering exceptional strength, versatility, and value.Spectra Glass Cast Acrylic Sheets by Commercial Plastics Depot is your ultimate DIY clear plastic sheets material for art, merchandising, and home improvement projects.With a transparency rate of 94%, our acrylic plastic sheets are an excellent alternative to traditional glass. Engineered using high-quality resin, this cast acrylic sheet is not only 17 times stronger but also up to 50% lighter and significantly more cost-effective than conventional glass. This weather-resistant, shatter-resistant, scratch-resistant, and impact-resistant material is built to withstand the test of time and is ready for just about any task you have planned for it. Say goodbye to heavy, fragile glass and embrace the lightweight and resilient nature of cast acrylic.Each sheet is paper masked on both sides, ensuring protection during shipping and storage. Moreover, our acrylic plastic sheets are cut NOMINAL with a tolerance of +-1/8. Our skilled US workers bring their expertise to every cut, ensuring superior craftsmanship in every sheet.Whether you're a seasoned DIY enthusiast or a passionate home improver, Spectra Glass Cast Acrylic is your go-to clear plastic sheet material. This acrylic sheet can be easily cut with common tools such as a jigsaw, miter saw, router, or drill to craft stunning signage, eye-catching displays, picture frames, shelving, and so much more. Take it a step further and explore the world of laser engraving, adding intricate details and personalization to your projects using todays popular laser tools.Elevate your projects, experience unmatched clarity, and embrace the boundless possibilities. Get your Spectra Glass Cast Acrylic Sheets by Commercial Plastics Depot today and witness the magic of craftsmanship, innovation, and quality.


  • Spectra Glass Cast Acrylic clear plastic sheets is crafted with high quality resin making it durable while boasting an exceptional transparency rating of 94%, making this versatile plastic the perfect material to use in place of regular glass.
  • Acrylic is 50% lighter and more cost effective than traditional glass. 17x stronger than conventional glass, more resistant to scratches and scuffing than extruded acrylic, shatter resistant, impact resistant, and weather resistant, our cast acrylic sheets are ready for the tough tasks at hand.
  • Spectra Glass Cast Acrylic is a great material for many DIY, art, merchandising, and home improvement projects. Easy to cut with a jigsaw, miter saw, router, or drill, making it a superior product to bring your ideas to life. Our cast acrylic has a greater resistance to high temperatures compared to extruded acrylic, making it perfectly compatible with laser engraving equipment.
  • Spectra Glass Cast Acrylic can be used for a variety of applications, limited only by your imagination. From building custom shelving for your home or office to crafting eye-catching displays for art projects or business merchandising, the length at which this material can go is limitless.
  • Each sheet of Spectra Glass Acrylic is paper masked on both sides to protect your purchase in shipping and storage until you are ready to use it. All of our acrylic material is Cut NOMINAL with a tolerance of +(-)1/8" as per industry standard and is cut by skilled US workers, ensuring superior craftsmanship, proudly Made in the USA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.