Zoro Homepage

12''X24'', 3/16'' Thick, Clear Polycarbonate Sheet. Sizes Nominal Cut +/-1/8''

  • Mfr # 4.5PC0000F1224

  • Zoro # G916060836


product price: $32.39
/ea

Key Features

Plastic Material
Polycarbonate
Shape
Rectangle
Plastic Thickness
3/16 in
Plastic Color
Clear
Plastic Length
23-4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4.5PC0000F1224
Zoro #
G916060836
UPC #
608037376725
Country of Origin
United States

Dimensions

Plastic Thickness
3/16 in
Plastic Length
23-4/5 in
Width (In.)
11-4/5 in
Size
12" x 24"

Details

Plastic Material
Polycarbonate
Shape
Rectangle
Plastic Color
Clear

Description

Spectra Glass Polycarbonate by Commercial Plastics Depot is the ultimate choice for superior strength, clarity, and versatility in a wide range of applications. Our polycarbonate sheets, crafted with high-quality resin, offer unparalleled performance that outshines traditional glass while being half the weight.Experience crystal-clear brilliance and exceptional light transmissibility and flexibility. Our polycarbonate material is more than 200x stronger than glass and 30x stronger than acrylic, ensuring long-lasting durability. Double-sided UV protection shields against the harmful effects of prolonged sun exposure, preventing yellowing and maintaining pristine clarity. From window and glass replacements to skylights and picture frames, our product offers long-lasting performance and excels in impact, shatter, and weather resistance.DIY enthusiasts and professionals alike will appreciate the ease of use that our Spectra Glass Polycarbonate offers. It is incredibly easy to cut, drill, bend, and form, making it the go-to material for a wide range of DIY endeavors. Moreover, its flexibility allows for easy molding using a heat gun or similar tools, offering unmatched versatility for your projects. Whether you're working on home projects, arts and crafts, or window replacements, our polycarbonate sheets empower you to bring your ideas to life. Not compatible with laser or engraving equipmentOur Polycarbonate sheets come film-masked on both sides, ensuring added protection during storage and transportation. Additionally, all of our polycarbonate sheet thicknesses are within +- 5% of the stated thickness and sizes are cut NOMINAL within +- 1/8 on all sides as per industry standard.Experience the difference that premium resin and exceptional manufacturing standards can make in your projects. Enhance your creativity, improve your safety and security, and embrace the possibilities with Spectra Glass Polycarbonate by Commercial Plastics Depot.


  • Spectra Glass Polycarbonate, crafted with high-quality resin, boasts remarkable strength, surpassing traditional glass. Experience unparalleled clarity as this crystal-clear polycarbonate, weighing only half as much as glass, outperforms it in terms of light transmissibility and flexibility.
  • Our Polycarbonate sheets are weather-resistant and specially treated on both sides to prevent yellowing caused by prolonged UV exposure. Each sheet comes film masked on both sides, which can be re-applied for additional storage protection. From picture frames to skylights, our product ensures long-lasting clarity, making it an ideal choice for window and glass replacements as well as a variety of other applications.
  • Spectra Glass Polycarbonate is renowned for its outstanding impact and shatter resistance, making it a top-notch security and safety solution. While it excels in strength, it remains highly flexible and can be easily molded using a heat gun or similar heating tools, granting you exceptional versatility. NOT compatible with laser equipment.
  • With more than 200x the strength of glass and 30x the strength of plexiglass, our Spectra Glass Polycarbonate sheets are a superior choice for DIY enthusiasts and professionals alike. Easy to cut and drill, its remarkable flexibility and ease of manipulation make it perfect for a range of projects, from DIY endeavors to window replacements and so much more.
  • Please select your size and thickness options carefully. All of our polycarbonate sheet thicknesses are within +- 5% of the stated thickness and sizes are cut NOMINAL within +- 1/8" on all sides as per industry standard, proudly Made in the USA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.