Zoro Homepage

43'' Diameter, 1/4'' Thick, Clear Acrylic Circle. Sizes Nominal Cut +/-1/8''

  • Mfr # 5.6AE0000F43D

  • Zoro # G916060874


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Shape
Circle
Plastic Material
Extruded Acrylic
Color
Clear
Thickness
0.22 in
Size
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5.6AE0000F43D
Zoro #
G916060874
UPC #
741573773334
Country of Origin
United States

Dimensions

Diameter
43 in
Thickness
0.22 in
Size
43 in

Details

Shape
Circle
Plastic Material
Extruded Acrylic
Color
Clear

Description

Replace Your Glass Tabletops and Unleash Your Creativity with Spectra Glass Clear Acrylic Circles!Are you looking for a versatile and durable material for your next DIY project, glass repair job, or laser-cutting creation? Look no further than Commercial Plastics Depot's Spectra Glass Round Acrylic Circles. Our shatter-resistant acrylic circles offer all the benefits of regular glass while being lighter and much more durable than traditional glass. Easy to customize and with a sleek, modern look, our acrylic circles are sure to take your projects to the next level.Our acrylic circles are perfect for creating display cases, furniture, signs and advertising displays, DIY coasters, display bases, table centerpieces, plant pot saucers, aquariums, lighting elements, and so much more! Use them to craft modern furniture pieces like glass tabletops, desktops, and countertops. With its ability to transmit and diffuse light evenly, our acrylic discs are a popular material for lampshades and other lighting fixtures. They can also be easily cut and fabricated into any shape, making acrylic a popular choice for creating eye-catching signage.These plastic circles are perfect for a variety of painting and crafting projects and can be painted, etched, or engraved to create unique and beautiful pieces, such as custom picture frames, suncatchers, or ornaments.Spectra Glass circles are also great for displaying stunning baked goods! Our acrylic discs make excellent plastic cake toppers and are perfect for many confectionery display purposes.Our acrylic circles are NOMINALLY cut within +-1/8 and come with protective film masking that can be easily removed when it's time to get creative.There's no denying the versatility, durability, and stylish appearance of acrylic plastic material. Upgrade your next project with Spectra Glass Clear Acrylic Circles and see the difference for yourself!


  • Spectra Glass Acrylic Circles are crafted with high-end resin, offer exceptional durability and transparent clarity while weighing only half as much as traditional glass. Experience the strength without the weight!
  • Our acrylic circles are built to last. They are shatter resistant, scratch resistant, and impact resistant, ensuring long lasting performance. Great for glass table top replacements, coasters and cake toppers, DIY and art projects. The possibilities are honestly quite endless.
  • Unleash your creativity with ease. Effortlessly cut, saw, shape, and customize your circles using various tools such as a jigsaw, miter saw, router, drill, or laser engraver.
  • Discover unbeatable value with our acrylic circles. They are not only more affordable than traditional glass but also 50% lighter and have a transparency rate of 94%, offering stunning clarity for many glass replacement applications. Our acrylic circles come with double sided protective film masking, ensuring that your purchase remains safeguarded during shipping and storage.
  • Our acrylic circle sheet thicknesses are within +- 5% of the stated thickness and are cut NOMINAL within +- 1/8" as per industry standard, are cut by skilled US workers ensuring superior craftsmanship, proudly Made in the USA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.